Shop TINGLEY

Arc Flash Flame Resistant Rain Jacket, PVC, Class 3 Lime, XL

  • Mfr # J44122.XL
  • Zoro # G9757553

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J44122.XL
Zoro #
G9757553
UPC #
081138441248
Country of Origin
Viet Nam
Item
Arc Flash Flame Resistant Rain Jacket
Material
PVC
Color
Lime
Front Closure Type
Zipper
Number of Pockets
2
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
Lining Material
Nomex(R)
Insulated for Cold Conditions
No
Standards
ASTM F1891
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Arc Flash PPE Category
2
Seam Style
Sealed
Includes
Three Panel Hood, Closures At Cuffs, Vented Cape Back, Pass Through for Fall Protection, Cinching Drawcord At Jacket Waist
Resists
alcohols, Arc Flash, Flame, Many Acids, Oils, Salts and Alkalies.
Fabric Weight
11.3 oz
Hood Style
Packable Hood in Collar
ATPV Rating
8.7 cal/sq cm
Hazard Risk Category (HRC)
2
Gender
Men's
High-Visibility
Yes
Cuff Style
Hook-and-Loop
Waist Style
Elastic
Series
J44122
Back Stripe Pattern
U
Includes Hood
Yes
Garment Type
Jacket
Collar Style
Stand-Up
Includes Hood Drawstrings
Yes
Coating Material
Nomex(R)
Style
Arc Flash Rain Jacket
Water-Resistant
Yes
Material Coating
Nomex(R)
Total Number of Pockets
2
Closure Type
Zipper
Front Closure
Zipper
Shell Material
PVC

Description

ANSI Class 3, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Lime, Cuff Style Hook-and-Loop, Fabric Weight 11.3 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Non-Conductive, Non-Corrosive Hardware, Overhead Shoulder Design for Complete Freedom of Movement While Working Overhead, Therm-O-Rad Sealed Seams for 100 Percent Liquid Proof Protection, Gender Men's, High-Visibility Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.