Shop TINGLEY

Arc Flash Hi-Visibility Bib Overall, PVC, 32 in Inseam, 48 in to 50 in Waist, 26 mil Thickness, 2XL

  • Mfr # O44129.2X

  • Zoro # G9757307


product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
10.5 oz
Material
PVC
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O44129.2X
Zoro #
G9757307
UPC #
081138214958
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Waist Size
48 in to 50 in
Thickness
26 mil
Length
32"
Tag Size
48 to 50 x 32
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
32 in x 50 in

Details

Item
Arc Flash Hi-Visibility Bib Overall
Color
Orange
Fabric Weight
10.5 oz
Material
PVC
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100% Liquid proof Protection
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, NFPA 70E
ATPV Rating
11 cal/sq cm
Includes
Quick Release Heavy Duty Hardware, Take Ups At The Ankles, Self Material Suspenders for Safety
Rainwear Style
Arc Flash Rain Bib Overall
Arc Flash PPE Category
2
Gender
Unisex
Hazard Risk Category (HRC)
2
Closure Type
Buckles
Rainwear Primary Material
Nomex(R) PVC
ANSI Class
E
Seam Style
Sealed
Number of Outside Pockets
0
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Liner Material
Nomex(TM)
Resists
Alcohols, Many Acids, Oils, Salts And Alkalies
Number of Inside Pockets
0
High-Visibility
Yes
Pass Through Pockets
0
Material Coating
PVC
Includes Lining
Yes
Garment Type
Bib Overall
Ankle Type
Hook and Loop Take-Up Straps
Protection Type
High-Visibility
Lining Material
Nomex(R)
Includes Belt Loops
No
Number of Pockets
0
Coating Material
PVC
Total Number of Pockets
0
Waist Closure
Buckle, Snaps

Description

ANSI Class E, ATPV Rating 11 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Orange, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 32 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.