Shop TINGLEY

Arc Flash Hi-Visibility Bib Overall, PVC, 32 in Inseam, 56 in to 58 in Waist, 26 mil Thickness, 4XL

  • Mfr # O44129.4X

  • Zoro # G9757282


product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
10.5 oz
Material
PVC
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O44129.4X
Zoro #
G9757282
UPC #
081138214972
Country of Origin
Viet Nam
Item
Arc Flash Hi-Visibility Bib Overall
Color
Orange
Fabric Weight
10.5 oz
Material
PVC
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100% Liquid proof Protection
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, NFPA 70E
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Arc Flash PPE Category
2
Number of Inside Pockets
0
Hazard Risk Category (HRC)
2
ATPV Rating
11 cal/sq cm
Rainwear Primary Material
Nomex(R) PVC
ANSI Class
E
Seam Style
Sealed
Gender
Unisex
Closure Type
Buckles
Resists
Alcohols, Many Acids, Oils, Salts And Alkalies
Includes
Quick Release Heavy Duty Hardware, Take Ups At The Ankles, Self Material Suspenders for Safety
Rainwear Style
Arc Flash Rain Bib Overall
Number of Outside Pockets
0
Liner Material
Nomex(TM)
High-Visibility
Yes
Pass Through Pockets
0
Ankle Type
Hook and Loop Take-Up Straps
Protection Type
High-Visibility
Lining Material
Nomex(R)
Includes Belt Loops
No
Includes Lining
Yes
Garment Type
Bib Overall
Material Coating
PVC
Number of Pockets
0
Coating Material
PVC
Waist Closure
Buckle, Snaps
Total Number of Pockets
0

Description

ANSI Class E, ATPV Rating 11 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Orange, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.