Shop TINGLEY

Arc Flash Hi-Visibility Bib Overall, PVC, 28 in Inseam, 32 in to 34 in Waist, 26 mil Thickness, S

  • Mfr # O44129.SM

  • Zoro # G9757343


product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Fabric Weight
10.5 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
28 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O44129.SM
Zoro #
G9757343
UPC #
081138214910
Country of Origin
Viet Nam
Item
Arc Flash Hi-Visibility Bib Overall
Color
Orange
Fabric Weight
10.5 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
28 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100% Liquid proof Protection
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, NFPA 70E
Number of Inside Pockets
0
ATPV Rating
11 cal/sq cm
Closure Type
Buckles
Liner Material
Nomex(TM)
Gender
Unisex
Rainwear Primary Material
Nomex(R) PVC
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
ANSI Class
E
Seam Style
Sealed
Rainwear Style
Arc Flash Rain Bib Overall
Resists
Alcohols, Many Acids, Oils, Salts And Alkalies
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Includes
Quick Release Heavy Duty Hardware, Take Ups At The Ankles, Self Material Suspenders for Safety
Number of Outside Pockets
0
High-Visibility
Yes
Ankle Type
Hook and Loop Take-Up Straps
Material Coating
PVC
Pass Through Pockets
0
Lining Material
Nomex(R)
Protection Type
High-Visibility
Includes Lining
Yes
Garment Type
Bib Overall
Includes Belt Loops
No
Number of Pockets
0
Coating Material
PVC
Waist Closure
Buckle, Snaps
Total Number of Pockets
0

Description

ANSI Class E, ATPV Rating 11 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Orange, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 28 in

Ratings & reviews