Shop TINGLEY

Arc Flash Hi-Visibility Bib Overall, PVC, 32 in Inseam, 56 in to 58 in Waist, 26 mil Thickness, 4XL

  • Mfr # O44122.4X

  • Zoro # G9757361


product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
10.5 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O44122.4X
Zoro #
G9757361
UPC #
081138214477
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
26 mil
Length
32"
Minimum Waist Size
56 in
Maximum Waist Size
58 in
Tag Size
56 to 58 x 32
Size - Body Type
Regular
Size (Max. Waist x Inseam)
32 in x 58 in

Details

Item
Arc Flash Hi-Visibility Bib Overall
Color
Lime
Fabric Weight
10.5 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100% Liquid proof Protection
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, NFPA 70E
Seam Style
Sealed
Hazard Risk Category (HRC)
2
Rainwear Style
Arc Flash Rain Bib Overall
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Closure Type
Buckles
ANSI Class
E
Number of Outside Pockets
0
Number of Inside Pockets
0
Resists
Alcohols, Many Acids, Oils, Salts And Alkalies
Gender
Unisex
Liner Material
Nomex(TM)
Arc Flash PPE Category
2
ATPV Rating
8.7 cal/sq cm
Includes
Quick Release Heavy Duty Hardware, Take Ups At The Ankles, Self Material Suspenders for Safety
Rainwear Primary Material
Nomex(R) PVC
High-Visibility
Yes
Material Coating
PVC
Protection Type
High-Visibility
Pass Through Pockets
0
Lining Material
Nomex(R)
Includes Belt Loops
No
Ankle Type
Hook and Loop Take-Up Straps
Includes Lining
Yes
Garment Type
Bib Overall
Number of Pockets
0
Coating Material
PVC
Total Number of Pockets
0
Waist Closure
Buckle, Snaps

Description

ANSI Class E, ATPV Rating 8.7 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 32 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products