Shop TINGLEY

Arc Flash Hi-Visibility Bib Overall, PVC, 31 in Inseam, 44 in to 46 in Waist, 26 mil Thickness, XL

  • Mfr # O44122.XL

  • Zoro # G9757395


product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Color
Lime
Fabric Weight
10.5 oz
Material
PVC
Inseam
31 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O44122.XL
Zoro #
G9757395
UPC #
081138214446
Country of Origin
Viet Nam
Item
Arc Flash Hi-Visibility Bib Overall
Color
Lime
Fabric Weight
10.5 oz
Material
PVC
Inseam
31 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100% Liquid proof Protection
Standards
ANSI/ISEA 107, ASTM F1891, ASTM F2733, NFPA 70E
Number of Inside Pockets
0
ANSI Class
E
Seam Style
Sealed
Resists
Alcohols, Many Acids, Oils, Salts And Alkalies
Closure Type
Buckles
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
ATPV Rating
8.7 cal/sq cm
Rainwear Primary Material
Nomex(R) PVC
Includes
Quick Release Heavy Duty Hardware, Take Ups At The Ankles, Self Material Suspenders for Safety
Hazard Risk Category (HRC)
2
Number of Outside Pockets
0
Liner Material
Nomex(TM)
Gender
Unisex
Rainwear Style
Arc Flash Rain Bib Overall
Arc Flash PPE Category
2
High-Visibility
Yes
Garment Type
Bib Overall
Includes Lining
Yes
Lining Material
Nomex(R)
Pass Through Pockets
0
Material Coating
PVC
Includes Belt Loops
No
Ankle Type
Hook and Loop Take-Up Straps
Protection Type
High-Visibility
Number of Pockets
0
Coating Material
PVC
Waist Closure
Buckle, Snaps
Total Number of Pockets
0

Description

ANSI Class E, ATPV Rating 8.7 cal/sq cm, Ankle Type Hook and Loop Take-Up Straps, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Hook and Loop Take-Up Straps on Ankle Cuffs for Adjustable Fit, Non-Conductive, Non-Corrosive Hardware, Therm-O-Rad Sealed Seams for 100 Percent Liquid proof Protection, High-Visibility Yes, Includes Belt Loops No, Includes Lining Yes, Inseam 31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.