Shop TINGLEY
See all product information
Create Account
Bib Overalls, 14 cal/sq cm ATPV, 28 in Inseam, PVC on Nomex(R), Hook-and-Loop
Mfr # O44041.SM
Zoro # G3719180
product price:Â
$
92.79
/ea
Key Features
Size
2X
Color
Blue
Material
PVC on Nomex(R)
Fabric Weight
11.3 oz
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O44041.SM
- Zoro #
- G3719180
- UPC #
- 081138001039
- Country of Origin
- Viet Nam
- Item
- Bib Overalls
- Color
- Blue
- Material
- PVC on Nomex(R)
- Fabric Weight
- 11.3 oz
- Inseam
- 28 in
- Closure Type
- Hook-and-Loop
- ATPV Rating
- 14 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Flash Fire Compliant Jacket, Waterproof
- Number of Pockets
- 0
- Standards
- ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
- Number of Inside Pockets
- 0
- Number of Outside Pockets
- 0
- Seam Style
- Sealed
- Ankle Closure
- Hook-and-Loop
- High-Visibility
- No
- Includes Suspenders
- Yes
- Pass Through Pockets
- 0
- Will Fit Over Boots
- Yes
- Series
- Tri-Hazard(R)
- Material Layers
- FR PVC on Non-Woven Nomex(r)
- Garment Material Trade Name
- PVC on Nomex®
- Material Trade Name
- PVC on Nomex(R)
- Total Number of Pockets
- 0
Description
ATPV Rating 14 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Color Blue, Fabric Weight 11.3 oz, Features Flash Fire Compliant Jacket, Waterproof, High-Visibility No, Includes Suspenders Yes, Inseam 28 in, Bib Overalls, Material Trade Name PVC on Nomex(R), Material Layers FR PVC on Non-Woven Nomex(r), Maximum Waist Size 42 1/2 in, Minimum Waist Size 32 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Pass Through Pockets 0