Shop TINGLEY
See all product information
Create Account
Bib Overalls, 14 cal/sq cm ATPV, 32 in Inseam, PVC on Nomex(R), Hook-and-Loop
Mfr # O44041.3X
Zoro # G3719138
product price:Â
$
93.99
/ea
Key Features
Size
2X
Color
Blue
Material
PVC on Nomex(R)
Fabric Weight
11.3 oz
Closure Type
Hook-and-Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O44041.3X
- Zoro #
- G3719138
- UPC #
- 081138001084
- Country of Origin
- Viet Nam
- Item
- Bib Overalls
- Color
- Blue
- Material
- PVC on Nomex(R)
- Fabric Weight
- 11.3 oz
- Inseam
- 32 in
- Closure Type
- Hook-and-Loop
- ATPV Rating
- 14 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- Flash Fire Compliant Jacket, Waterproof
- Number of Pockets
- 0
- Standards
- ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
- Number of Outside Pockets
- 0
- Seam Style
- Sealed
- Number of Inside Pockets
- 0
- Includes Suspenders
- Yes
- High-Visibility
- No
- Will Fit Over Boots
- Yes
- Ankle Closure
- Hook-and-Loop
- Pass Through Pockets
- 0
- Material Layers
- FR PVC on Non-Woven Nomex(r)
- Series
- Tri-Hazard(R)
- Garment Material Trade Name
- PVC on Nomex®
- Total Number of Pockets
- 0
- Material Trade Name
- PVC on Nomex(R)
Description
ATPV Rating 14 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Color Blue, Fabric Weight 11.3 oz, Features Flash Fire Compliant Jacket, Waterproof, High-Visibility No, Includes Suspenders Yes, Inseam 32 in, Bib Overalls, Material Trade Name PVC on Nomex(R), Material Layers FR PVC on Non-Woven Nomex(r), Maximum Waist Size 62 in, Minimum Waist Size 52 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Pass Through Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.