Shop TINGLEY

Bib Overalls, 14 cal/sq cm ATPV, 32 1/2 in Inseam, PVC on Nomex(R), Hook-and-Loop

  • Mfr # O44041.5X

  • Zoro # G3719110


product price: 
$
96.15
/ea

Key Features

Size
2X
Color
Blue
Material
PVC on Nomex(R)
Fabric Weight
11.3 oz
Closure Type
Hook-and-Loop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O44041.5X
Zoro #
G3719110
UPC #
081138001114
Country of Origin
China

Dimensions

Size
2X
Fits Waist Size
70 in
Minimum Waist Size
60 in
Maximum Waist Size
70 in
Waist Size
60 in
Size (Max. Waist x Inseam)
70 in x 32 1/2 in

Details

Item
Bib Overalls
Color
Blue
Material
PVC on Nomex(R)
Fabric Weight
11.3 oz
Inseam
32 1/2 in
Closure Type
Hook-and-Loop
ATPV Rating
14 cal/sq cm
Arc Flash PPE Category
2
Features
Flash Fire Compliant Jacket, Waterproof
Number of Pockets
0
Standards
ASTM F1891, ASTM F1930, ASTM F1959, ASTM F2733
Number of Inside Pockets
0
Number of Outside Pockets
0
Seam Style
Sealed
Pass Through Pockets
0
High-Visibility
No
Will Fit Over Boots
Yes
Ankle Closure
Hook-and-Loop
Includes Suspenders
Yes
Material Layers
FR PVC on Non-Woven Nomex(r)
Series
Tri-Hazard(R)
Garment Material Trade Name
PVC on Nomex®
Total Number of Pockets
0
Material Trade Name
PVC on Nomex(R)

Description

ATPV Rating 14 cal/sq cm, Ankle Closure Hook-and-Loop, Arc Flash PPE Category 2, Closure Type Hook-and-Loop, Color Blue, Fabric Weight 11.3 oz, Features Flash Fire Compliant Jacket, Waterproof, High-Visibility No, Includes Suspenders Yes, Inseam 32 1/2 in, Bib Overalls, Material Trade Name PVC on Nomex(R), Material Layers FR PVC on Non-Woven Nomex(r), Maximum Waist Size 70 in, Minimum Waist Size 60 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Pass Through Pockets 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.