Shop TINGLEY
Create Account
Flite Safety Toe Work Shoe, Black, Size 8
- Mfr # 27211.08
- Zoro # G804914388
product price:Â
$
115.99
/ea
Sold in multiples of 9 for
$1,043.91
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27211.08
- Zoro #
- G804914388
- UPC #
- 81138053557
- Country of Origin
- China
Description
Made from aerex 1.5.5 a proprietary, chemical-resistant, thermally-insulative, microcellular polymer, resulting in work shoes that are over 40% lighter compared to most steel toe pvc and rubber shoes. ideal applications: warehouses, work shops, construction, transportation, municipalities, janitorial, and a wide array of food processing (dairy, meats, vegetables, and breweries). chemical resistance: superior chemical resistance to fats, oils, hydrocarbons, and many acids and alkalies. size: men's 8; women's 10 features & benefits: 6 inch height black work shoe with composite safety toe and black cleated outsole. composite safety toe meets astm f2413 m/i/c eh* and will not set-off metal detectors. 100% liquidproof, and chemical resistant to a wide range of chemicals, acids, alkalies and oils. cleated, slip-resistant, nitrile rubber outsole provides superior grip on dry, wet, clean and contaminated surfaces. tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat. lightweight aerex 1.5.5 construction provides unbeatable all-day comfort. unique thumb pocket at the top opening allows firm, no-slip grip for easy donning. wrap around heel kick for hands-free removal. no shoelaces to contaminate or cause a trip-and-fall hazard. removable, contoured insole absorbs energy of heel strikes which alleviates impacts to the foot while walking to minimize risk of injuries. *electrical hazard soles and heels are intended to reduce the hazards due to accidental contact with live electrical circuits, electrically energized conductors, parts or apparatus. Electric hazard soles and heels are not intended for wear in those work environments where volatile chemicals or explosives may be present, where conductive footwear is required. warning: electric hazard features of the soles and heels will deteriorate in wet environments, and when w
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.