Shop TINGLEY
See all product information
Create Account
Jacket, Polyester, Class 3 R, Green; Yellow, L
- Mfr # J26142.LG
- Zoro # G8205988
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Green; Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Heat Retention Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.