Shop TINGLEY

Jacket, Polyester, Class 3 R, Green; Yellow, S

  • Mfr # J26142.SM
  • Zoro # G8205367

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Green; Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J26142.SM
Zoro #
G8205367
UPC #
081138050396
Country of Origin
Indonesia
Item
Jacket
Material
Polyester
Color
Green; Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
ANSI Class
3
ANSI Type
R
Lining Material
Aluminum Oxide coated 210T Polyester
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Series
Narwhal
Gender
Men's
Back Stripe Pattern
U
Style
Heat Retention Jacket
Fabric Weight
300 den
Includes
Hood Yes
Hood Style
Packable Hood in Collar
Includes Lining
Yes
Reflective Tape Attachment Type
Stitched
Wind-Resistant
Yes
Garment Type
Jacket
Secondary Hazard
None
Reflective Stripe Border Type
None
Hood Features
Roll-Away Hood
Reflective Stripe Main Color
Silver
Water-Resistant
Yes
Reflective Tape Type
Glass Bead
Reflective Stripe Border Color
Silver
Cuff Style
Tapered
Includes Removable Liner
No
Includes Hood
Yes
Shell Material
Polyester

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Heat Retention Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size S, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 46 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.