This item is Discontinued.

Tingley Hi-Viz Ylw Quad-Hazard Arc Flash And Flash Fire-Resistant Jacket,  J44122.LG

This item is Discontinued.

Tingley

Hi-Viz Ylw Quad-Hazard Arc Flash And Flash Fire-Resistant Jacket, (Discontinued)

Mfr # J44122.LG
Zoro # G2461729
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J44122.LG
Zoro #
G2461729
UPC #
-
Country of Origin
Unknown

Description

The Eclipse J44122 Hi-Viz Yellow Arc Flash And Flash Fire-Resistant Jacket By Tingley Is A Flame Resistant, Ansi Class 3 High Visibility Yellow Eclipse Rain Jacket. This Rain Jacket Features Therm-O-Rad Sealed Seam For 100% Liquid Proof Protection. Closure Is Secured With A Zipper/Storm Fly Front With Snap, While An Over-Sized 3-Piece Hood With Adjustable Hook & Loop Take-Up Straps Allows A Safe Fit. The Back Of The Jacket Has A Full-Vented Caped And D-Ring Access. Hook & Loop Take-Up Straps On Wrists Provide An Adjustable, Comfortable Fit. This Hi Vis Workwear Meets Ansi/Isea 107 Type R, Class 3 Standards. Astm F1891, Astm 2733 And Nfpa 70E Testing Is Assured As This Raincoat Has An Arc Rating Of 8.7 Cal/Cm2.S.,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.