Shop TINGLEY

Men's Jacket, Polyurethane/Polyester, Green; Yellow, 3XL

  • Mfr # J27122.3X
  • Zoro # G5477608

product price: 
$
84.55
/ea

Key Features

Material
Polyurethane/Polyester
Color
Green; Yellow
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J27122.3X
Zoro #
G5477608
UPC #
081138271265
Country of Origin
Indonesia
Item
Jacket
Material
Polyurethane/Polyester
Color
Green; Yellow
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Mesh, Polyester Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107 Type R Class 3
Features
Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
Fabric Weight
75 den
Gender
Men's
Garment Type
Jacket
Includes Removable Liner
No
Reflective Stripe Border Type
None
Water-Resistant
Yes
Hood Features
Roll-Away Hood
Back Stripe Pattern
U
Waist Style
Elastic
Hood Style
Packable Hood in Collar
Wind-Resistant
Yes
Reflective Stripe Border Color
Silver
Series
Icon LTE
Includes Hood
Yes
Includes Lining
Yes
Reflective Stripe Main Color
Silver
Cuff Style
Elastic
Reflective Tape Type
Glass Bead
Secondary Hazard
None
Includes
Hood
Front Closure Type
Zipper with Storm Flap
Style
High Visibility Jacket
Shell Material
Polyester

Description

Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.