Shop TINGLEY
See all product information
Create Account
Men's Jacket, Polyurethane/Polyester, Green; Yellow, L
- Mfr # J27122.LG
- Zoro # G5477635
product price:Â
$
84.79
/ea
Key Features
Material
Polyurethane/Polyester
Color
Green; Yellow
Fits Chest Size
44 in to 46 in
Number of Pockets
6-Apr
Number of Outside Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J27122.LG
- Zoro #
- G5477635
- UPC #
- 081138271234
- Country of Origin
- Indonesia
Dimensions
- Size
- L
- Fits Chest Size
- 44 in to 46 in
- Length
- 33 1/2 in
- Maximum Chest Size
- 52 in
- Minimum Chest Size
- 44 in
- Size-Body Type
- Regular
- Reflective Stripe Width
- 2 in
- Sleeve Length
- 38 1/2 in
Description
Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green; Yellow, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.