Shop TINGLEY
See all product information
Create Account
Hi-Visibility Rain Pants, Polyester/Polyurethane, Elastic Closure, Lime, Size L
- Mfr # P27122 L
- Zoro # G605443377
product price:Â
$
53.99
/ea
Key Features
Color
Lime
Material
Polyester/Polyurethane
Fabric Weight
3.7 oz
Seam Style
Stitched, Taped
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P27122 L
- Zoro #
- G605443377
- UPC #
- 81138221734
- Country of Origin
- China
- Item
- Hi-Visibility Rain Pants
- Color
- Lime
- Material
- Polyester/Polyurethane
- Fabric Weight
- 3.7 oz
- Seam Style
- Stitched, Taped
- Gender
- Unisex
- Waist Closure
- Elastic
- Lining Material
- Polyester
- Includes
- Adjustable Pant Cuffs, Two-Way Full Side Zippers, Snap Waist and Zippered Fly Access
- Standards
- ANSI/ISEA 107 Class E, ASTM E96
- Fly Closure Type
- Fly Front with Snap
Dimensions
- Size
- L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.