High-Visibility Pants, M, Black; Green; Yellow, Polyurethane

  • Mfr # P27122.MD
  • Zoro # G5477565
product price: 
$
45.49
/ea

Key Features

Material
Polyurethane
Color
Black; Green; Yellow
Number of Pockets
0-3
ANSI Class
E
Fits Waist Size
36 in to 38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P27122.MD
Zoro #
G5477565
UPC #
081138221727
Country of Origin
China
Item
High-Visibility Pants
Material
Polyurethane
Color
Black; Green; Yellow
Number of Pockets
0-3
ANSI Class
E
Fabric Weight
75 den
Closure Type
Elastic Waist, Snap Fly
Hammer Loop
No
Number of Outside Pockets
2
Gender
Men's
Inseam
29 in
Waist Closure
Pull On
Reflective Stripe Main Color
Silver
Style
High Visibility Pants
ANSI Type
R
Garment Features
Black Cuffs
Pass Through Pockets
Yes
Series
P27122
Includes Lining
Yes
Fly Closure Type
Snap
Lining Material
Mesh/Taffeta
Ankle Type
Hook and Loop Take-Up Straps
Fit
Regular Fit
Reflective Tape Type
Glass Bead
Water-Resistant
Yes
Standards
ANSI/ISEA 107 Class E, ASTM E96
Leg Fit
Straight Leg
Reflective Stripe Border Type
None
Secondary Hazard
None
Wind-Resistant
Yes
Reflective Stripe Locations
Lower Leg
Features
Breathable, Dark Colored Cuffs Help Conceal Dirt, Stitched and Taped Sealed Seams for 100% Waterproof Protection, Test Method ASTM E96
Insulated for Cold Conditions
No
Shell Material
Polyurethane
Wire Color
Black; Green; Yellow
Container Type
High Visibility Pants
Sensor Body Style
High Visibility Pants
Traction Material
Polyurethane

Dimensions

Size
M
Fits Waist Size
36 in to 38 in
Reflective Stripe Width
2 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Waist Size
36 to 38 in
Fits Chest Size
Breathable, Dark Colored Cuffs Help Conceal Dirt, Stitched and Taped Sealed Seams for 100% Waterproof Protection, Test Method ASTM E96
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

High-Visibility Pants, ANSI Class E, Gender Men's, Style High Visibility Pants, Color Black; Green; Yellow, Material Polyurethane, Waist Closure Pull On, Leg Fit Straight Leg, Number of Outside Pockets 2, Fly Closure Type Snap, Fabric Weight 75 den, Includes Lining Yes, Insulated for Cold Conditions No, Inseam 29 in, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Size M, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Cuffs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.