Rain Pants, Polyurethane On 75 Denier Ripstop Polyester, Drawstring Closure, Black, Size M
- Mfr # P27113.MD
- Zoro # G804945726
product price:Â
$
66.39
/ea
Sold in multiples of 9 for
$597.51
Key Features
Color
Black
Material
Polyurethane On 75 Denier Ripstop Polyester
Seam Style
Stitched, Taped
Gender
Unisex
Waist Closure
Drawstring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P27113.MD
- Zoro #
- G804945726
- UPC #
- 81138011229
- Country of Origin
- China
- Item
- Rain Pants
- Color
- Black
- Material
- Polyurethane On 75 Denier Ripstop Polyester
- Seam Style
- Stitched, Taped
- Gender
- Unisex
- Waist Closure
- Drawstring
- Standards
- ASTM E96
- Includes
- Reflective Striping, Snap Closure At Calf
- Fly Closure Type
- Elastic, Snap
Dimensions
- Size
- M
Description
The icon lte premium, lightweight, waterproof, breathable outerwear polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. features: loaded with premium features for multipurpose applications. lightweight, waterproof, breathable material is ideal for warmer climates. stitched and taped sealed seams for 100% waterproof protection. elastic waist pants with adjustable draw cord. hook & loop take-up straps on ankle cuffs for adjustable fit. zippers at leg cuffs allow for easy on and off. snap fly front pants. dark color helps conceal dirt. side openings on pants with flap closure. product ships on hangers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.