Shop TINGLEY
See all product information
Create Account
Hi-Visibility Rain Pants, Polyurethane on 75 Denier Ripstop Polyester, Drawstring Closure, Size 5XL
- Mfr # P27122.5X
- Zoro # G904945701
product price:Â
$
77.19
/ea
Sold in multiples of 9 for
$694.71
Key Features
Color
Fluorescent Yellow-Green
Material
Polyurethane on 75 Denier Ripstop Polyester
Seam Style
Sealed
ANSI Class
Class E
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P27122.5X
- Zoro #
- G904945701
- UPC #
- 81138221789
- Country of Origin
- China
- Item
- Hi-Visibility Rain Pants
- Color
- Fluorescent Yellow-Green
- Material
- Polyurethane on 75 Denier Ripstop Polyester
- Seam Style
- Sealed
- ANSI Class
- Class E
- Gender
- Men's
- Waist Closure
- Drawstring
- Standards
- ANSI/ISEA 107-2015
- Includes
- Reflective Striping, Snap Closure At Calf
- Fly Closure Type
- Elastic, Snap
Dimensions
- Size
- 5XL
Description
The icon lte premium, lightweight, ansi compliant, waterproof, breathable, high visibility outerwear polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability. Ideal applications: for use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort. features: ansi/isea 107 class e compliant pants for high visibility and breathability loaded with premium features for multipurpose applications breathable. Test method astm e96 fluorescent background material color for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity lightweight, waterproof, breathable material is ideal for warmer climates stitched and taped sealed seams for 100% waterproof protection elastic waist pants with adjustable drawcord hook & loop take-up straps on ankle cuffs for adjustable fit zippers at leg cuffs allow for easy on and off snap fly front pants dark colored cuffs help conceal dirt side openings on pants with flap closure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.