Shop TINGLEY
See all product information
Create Account
Hi-Visibility Rain Bib Overall, Polyester/Polyurethane, 32 in Inseam, 48 in to 50 in Waist, 2XL
Mfr # O24129.2X
Zoro # G4920237
product price:Â
$
59.59
/ea
Key Features
Color
Orange/Red
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O24129.2X
- Zoro #
- G4920237
- UPC #
- 081138222953
- Country of Origin
- Multiple
Dimensions
- Size
- 2XL
- Fits Waist Size
- 48 in to 50 in
- Thickness
- 12 mil
- Maximum Waist Size
- 50 in
- Minimum Waist Size
- 48 in
- Size - Body Type
- Regular
- Size-Body Type
- Regular
Description
Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 2XL, Size-Body Type Regular, Color Orange/Red, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.