Shop TINGLEY

High Visibility Rain Jacket with hood, Polyester, Class 3 R, Green/Yellow, 5XL

  • Mfr # J24122.5X.01
  • Zoro # G4903263

product price: 
$
91.35
/ea

Key Features

Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J24122.5X.01
Zoro #
G4903263
UPC #
081138241282
Country of Origin
Multiple
Item
High Visibility Rain Jacket with hood
Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
5
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Taffeta
Insulated for Cold Conditions
No
Standards
ANSI/ISEA 107, ASTM E96
Features
2 in Silver Reflective Tape
Hood Style
Packable Hood in Collar
Gender
Unisex
Seam Style
Stitched, Taped
Includes
(2) Mic Tabs, Mesh/Taffeta Lining, Tapered Drawcord S, Vented Cape Back
Fabric Weight
6 oz/sq yd
High-Visibility
Yes
Pocket Locations
Inside Left, Left Chest
Secondary Hazard
Rain Protection
Wind-Resistant
Yes
Style
Rain Jacket
Resists
Mildew
Includes Hood
Yes
Cuff Style
Elastic
Breathable Fabric
Yes
Garment Type
Rain Jacket
Includes Removable Liner
No
Back Stripe Pattern
U
Coating Material
Polyurethane
Hood Features
Roll-A-Way Adjustable Hood in Collar Design
Series
J24122
Includes Lining
Yes
Collar Style
Roll-A-Way
Water-Resistant
Yes
Liner Material
Mesh/Taffeta
Shell Material
Polyester

Description

High Visibility Rain Jacket with hood, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 1, Number of Outside Pockets 5, Color Green/Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.