This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J22207.MD
- Zoro #
- G607461829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Material
- Pvc/Nylon/Pvc
- Attachment Type
- Jackets
- Disposable/ Reusable
- No
Description
The Tingley Iron Eagle rain jacket was constructed to be extremely comfortable and flexible The Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals It is made with an exterior polyurethane coating on nylon material to stand up and perform in the toughest work conditions
- •Batwing sleeve construction and generously cut for maximum freedom of movement
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Storm fly front seals out wind, rain and contaminants
- •Premium snap-lock suspender buckles
- •Mildew and chemical resistant
- •2 mil exterior coating offers unbelievable snag and abrasion resistance
- •Polyurethane coating is easy to decontaminate and provides great liquid shedding characteristics
- •Heat sealed seams are stronger than the material itself and can withstand extensive laundering
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.