Shop TINGLEY
See all product information
Create Account
Rainwear, Polyurethane, Yellow, L
Mfr # O22007.LG
Zoro # G307461815
product price:Â
$
51.29
/ea
Key Features
Color
Yellow
Material
Polyurethane
Thickness
2 mil
Lining Material
Polyurethane
Product Type
Bib Overalls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O22007.LG
- Zoro #
- G307461815
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
- Thickness
- 2 mil
Details
- Item
- Rainwear
- Color
- Yellow
- Material
- Polyurethane
- Lining Material
- Polyurethane
- Product Type
- Bib Overalls
Description
Tingley MSPO207 Industrial Overall by Iron Eagle is ideal for the toughest working conditions, including food processing, meat packing, forestry, petrochemical work and nuclear utilities The Overalls are made of nylon with 2 mil, exterior polyurethane coating that offers snag and abrasion resistance and is 100 waterproof This comfortable and durable yellow overall has a plain front with snaplock suspender buckles and ThermORad heatsealed seams that can withstand extensive laundering This polyurethane nylon coating overall contains heavy duty suspenders with crossover with heavy duty snaps The Iron Eagle overall is mildew resistant and strong enough to resist fats, oils, pine tar, grease, gasoline, and a variety of other chemicals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.