This item is Discontinued.

This item is Discontinued.
Jacket, Polyester, Zipper Front, Black, 2XL (Discontinued)
Mfr #
J77043
Zoro #
G7072383
UPC # 081138011670
Country of Origin China
Category Work Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J77043
- Zoro #
- G7072383
- UPC #
- 081138011670
- Country of Origin
- China
Dimensions
- Size
- 2XL
Details
- Item
- Jacket
- Color
- Black
- Material
- Polyester
- Closure Type
- Zipper Front
- Lining Material
- Quilted
- Insulated
- Yes
Description
Jacket,Quilted Packaway,2XL,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.