Shop TINGLEY
See all product information
Create Account
Jacket, Polyester, Zipper Front, Black, 2XL
- Mfr # J25013.2X
- Zoro # G7072237
product price:Â
$
81.19
/ea
Key Features
Color
Black
Material
Polyester
Closure Type
Zipper Front
Lining Material
fleece
Water-Resistant
Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J25013.2X
- Zoro #
- G7072237
- UPC #
- 081138011496
- Country of Origin
- China
- Item
- Jacket
- Color
- Black
- Material
- Polyester
- Closure Type
- Zipper Front
- Lining Material
- fleece
- Water-Resistant
- Water Resistant
Description
Jacket,Softshell Poly. Breathable,2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.