Shop TINGLEY

Flame-Resistant Rain Bib Overall, 2XL, 32 in Inseam, Neoprene, Snap

  • Mfr # O12008.2X.01

  • Zoro # G0695479


product price: 
$
53.29
/ea

Key Features

Color
Green
Fits Waist Size
48 in to 50 in
Material
Neoprene
Fabric Weight
9 oz
Inseam
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O12008.2X.01
Zoro #
G0695479
UPC #
081138800250
Country of Origin
Viet Nam
Item
Flame-Resistant Rain Bib Overall
Color
Green
Material
Neoprene
Fabric Weight
9 oz
Inseam
32 in
Gender
Unisex
Rainwear Features
Chemical Resistant, Wind Resistant
Closure Type
Snap
Lining Material
Nylon
Arc Flash PPE Category
0
Features
Mildew Resistant, Neoprene Coating Provides Excellent Abrasion Performance and Resists Oils, Nylon Fabric Provides Excellent Strength and Durability
Resists
Chemical, Flame, Mildew
Number of Pockets
0
Seam Style
Taped
Includes
Crossover Buckle, Elastic Suspenders
Standards
ASTM D6413
Rainwear ANSI Class
Unrated
Number of Inside Pockets
0
Number of Outside Pockets
0
ANSI Class
Not Rated
High-Visibility
No
Includes Lining
Yes
Pass Through Pockets
No
Leg Fit
Straight Leg
Coating Material
Neoprene
Suspender Material
Plastic
Series
O12008
Includes Suspenders
Yes
Will Fit Over Boots
Yes
Ankle Type
Open
Includes Belt Loops
No
Insulated for Cold Conditions
No
Reflective Stripe Border Type
None
ANSI Type
Unrated
Ankle Style
Snap
Waist Closures
Snap
Fly Closure Type
Snap
Waist Closure
Snaps
Style
Rain Bib Overall

Description

Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material Neoprene, Gender Unisex, Size 2XL, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No

Ratings & reviews