Shop TINGLEY

Flame-Resistant Rain Bib Overall, 3XL, 32 in Inseam, Neoprene, Snap

  • Mfr # O12008.3X.01

  • Zoro # G0695460


product price: 
$
53.29
/ea

Key Features

Fits Waist Size
52 in to 54 in
Color
Green
Material
Neoprene
Fabric Weight
9 oz
Inseam
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O12008.3X.01
Zoro #
G0695460
UPC #
081138800267
Country of Origin
Viet Nam

Dimensions

Size
3XL
Fits Waist Size
52 in to 54 in
Thickness
12 mil
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Maximum Waist Size
54 in
Minimum Waist Size
52 in
Size-Body Type
Regular

Details

Item
Flame-Resistant Rain Bib Overall
Color
Green
Material
Neoprene
Fabric Weight
9 oz
Inseam
32 in
Gender
Unisex
Rainwear Features
Chemical Resistant, Wind Resistant
Closure Type
Snap
Lining Material
Nylon
Arc Flash PPE Category
0
Features
Mildew Resistant, Neoprene Coating Provides Excellent Abrasion Performance and Resists Oils, Nylon Fabric Provides Excellent Strength and Durability
Resists
Chemical, Flame, Mildew
Includes
Crossover Buckle, Elastic Suspenders
Number of Pockets
0
Standards
ASTM D6413
Seam Style
Taped
Rainwear ANSI Class
Unrated
Number of Inside Pockets
0
ANSI Class
Not Rated
Number of Outside Pockets
0
High-Visibility
No
Includes Belt Loops
No
Insulated for Cold Conditions
No
Ankle Type
Open
Series
O12008
Will Fit Over Boots
Yes
Pass Through Pockets
No
ANSI Type
Unrated
Coating Material
Neoprene
Includes Suspenders
Yes
Includes Lining
Yes
Leg Fit
Straight Leg
Reflective Stripe Border Type
None
Suspender Material
Plastic
Ankle Style
Snap
Waist Closures
Snap
Waist Closure
Snaps
Style
Rain Bib Overall
Fly Closure Type
Snap

Description

Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material Neoprene, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No

Ratings & reviews