Shop TINGLEY

Flame-Resistant Rain Bib Overall, 5XL, 33 in Inseam, Neoprene, Snap

  • Mfr # O12008.5X.01

  • Zoro # G0695445


product price: 
$
53.29
/ea

Key Features

Color
Green
Fits Waist Size
60 in to 62 in
Material
Neoprene
Fabric Weight
9 oz
Inseam
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O12008.5X.01
Zoro #
G0695445
UPC #
081138800281
Country of Origin
Viet Nam
Item
Flame-Resistant Rain Bib Overall
Color
Green
Material
Neoprene
Fabric Weight
9 oz
Inseam
33 in
Gender
Unisex
Rainwear Features
Chemical Resistant, Wind Resistant
Closure Type
Snap
Lining Material
Nylon
Arc Flash PPE Category
0
Features
Mildew Resistant, Neoprene Coating Provides Excellent Abrasion Performance and Resists Oils, Nylon Fabric Provides Excellent Strength and Durability
Resists
Chemical, Flame, Mildew
Rainwear ANSI Class
Unrated
Seam Style
Taped
Number of Pockets
0
Includes
Crossover Buckle, Elastic Suspenders
Standards
ASTM D6413
Number of Outside Pockets
0
ANSI Class
Not Rated
Number of Inside Pockets
0
High-Visibility
No
Leg Fit
Straight Leg
Includes Suspenders
Yes
Insulated for Cold Conditions
No
Suspender Material
Plastic
ANSI Type
Unrated
Ankle Type
Open
Coating Material
Neoprene
Reflective Stripe Border Type
None
Series
O12008
Will Fit Over Boots
Yes
Includes Lining
Yes
Includes Belt Loops
No
Pass Through Pockets
No
Ankle Style
Snap
Waist Closures
Snap
Waist Closure
Snaps
Style
Rain Bib Overall
Fly Closure Type
Snap

Description

Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material Neoprene, Gender Unisex, Size 5XL, Size-Body Type Regular, Color Green, Inseam 33 in, Maximum Waist Size 62 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No

Ratings & reviews