Shop TINGLEY
See all product information
Create Account
Flame-Resistant Rain Bib Overall, S, 28 in Inseam, Neoprene, Snap
Mfr # O12008
Zoro # G0695515
product price:Â
$
53.29
/ea
Key Features
Color
Green
Material
Neoprene
Fabric Weight
9 oz
Inseam
28 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O12008
- Zoro #
- G0695515
- UPC #
- 081138800212
- Country of Origin
- Viet Nam
Dimensions
- Size
- S
- Fits Waist Size
- 32 in to 34 in
- Thickness
- 12 mil
- Size-Body Type
- Regular
- Minimum Waist Size
- 32 in
- Maximum Waist Size
- 34 in
- Minimum Chest Size
- 32 in
- Maximum Chest Size
- 34 in
Description
Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material Neoprene, Gender Unisex, Size S, Size-Body Type Regular, Color Green, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.