Shop TINGLEY
See all product information
Create Account
Flame-Resistant Rain Bib Overall, S, 28 in Inseam, Neoprene, Snap
Mfr # O12007
Zoro # G0695585
product price:Â
$
56.25
/ea
Key Features
Color
Yellow
Material
Neoprene
Fabric Weight
9 oz
Inseam
28 in
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O12007
- Zoro #
- G0695585
- UPC #
- 081138706019
- Country of Origin
- Viet Nam
Dimensions
- Size
- S
- Thickness
- 12 mil
- Fits Waist Size
- 32 in to 34 in
- Minimum Waist Size
- 32 in
- Size-Body Type
- Regular
- Maximum Waist Size
- 34 in
Description
Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material Neoprene, Gender Unisex, Size S, Size-Body Type Regular, Color Yellow, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Take-Up Straps, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.