Unisex Flame Resistant Pants, 4XL 9 oz Neoprene

  • Mfr # P12008.4X.01
  • Zoro # G0695375
product price: 
$
53.49
/ea

Key Features

Material Trade Name
Neoprene
Fabric Weight
9 oz
Maximum Waist Size
58 in
Color
Tan
Gender
Unisex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12008.4X.01
Zoro #
G0695375
UPC #
081138800373
Country of Origin
Viet Nam

Dimensions

Size
4XL
Maximum Waist Size
58 in
Thickness
12 mil
Fits Waist Size
56 in to 58 in
Rainwear Size
4XL
Minimum Waist Size
56 in
Fits Chest Size
Chemical Resistant, Wind-Resistant
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Flame Resistant Pants
Material Trade Name
Neoprene
Fabric Weight
9 oz
Color
Tan
Gender
Unisex
Inseam
32 in
Standards
ASTM D6413
Resists
Alcohols, And Certain Solvents, Animal Fats, Caustics, Certain Acids, Oils
Rainwear ANSI Class
Unrated
Arc Flash PPE Category
0
Rainwear Ankle Style
Snap
Liner Material
Nylon
Number of Pockets
0
Rainwear Style
Flame Resistant Rain Pants
Seam Style
Taped
Rainwear Color
Tan
Rainwear Features
Chemical Resistant, Wind Resistant
Rainwear Closure Type
Elastic
Number of Outside Pockets
0
Lining Material
Nylon
Number of Inside Pockets
0
ANSI Class
Unrated
High-Visibility
No
Features
Chemical Resistant, Wind-Resistant
Pass Through Pockets
0
Passes ASTM F6413 Flame Test
ASTM D6413
Waist Closure
Elastic
Material Coating
Neoprene
Ankle Type
Open
Includes Lining
Yes
Material
Nylon
Shell Material
Nylon
Wire Color
Tan

Description

ANSI Class Unrated, Ankle Type Open, Arc Flash PPE Category 0, Color Tan, Fabric Weight 9 oz, Features Chemical Resistant, Wind-Resistant, High-Visibility No, Includes Lining Yes, Inseam 32 in, Flame-Resistant Rain Pants, Lining Material Nylon, Material Nylon, Material Coating Neoprene, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Number of Pockets 0, Pass Through Pockets 0, Passes ASTM F6413 Flame Test ASTM D6413, Seam Style Taped, Size 4XL, Standards ASTM D6413, Thickness 12 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.