This item is Discontinued.

This item is Discontinued.
MB816B Metatarsal Steel Toe Boots, Black Steel Midsole, Size 12 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB816B.12
- Zoro #
- G808435155
- UPC #
- 81138816121
- Country of Origin
- China
- Toe Type
- Steel
- Waterproof
- 100% waterproof
- Color
- Black
- Footwear Application
- Mining, Manufacturing, Quarrying, Gravel Pits, and Construction
- Style Number
- MB816B.12
Dimensions
- Size
- 12
Description
metatarsal boot - the industry's most advanced rubber metatarsal boot. Steel toe and puncture resistant protection. . . All in a comfortable, durable, 100% waterproof boot. The 16 rubber metatarsal boot is flexible and comfortable in the toughest of work environments. Rubber metatarsal boots are often worn on uneven terrain which can lead to ankle injuries. Tingley has designed an internal support system in the critical areas of the heel and ankle to help mitigate the occurrence of injuries. Ideal applications: mining, manufacturing, and construction. Chemical resistance: acids, alcohols, bases and diluted water solutions of most chemicals that are water soluble. Not recommended for constant contact with petroleum and oil based products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.