Shop TINGLEY

Rain Bib Overall, PVC, 32 in Inseam, 18 mil Thickness, Yellow, 3XL

  • Mfr # O32007.3X.01

  • Zoro # G7681342


product price: 
$
27.39
/ea

Key Features

Color
Yellow
Fabric Weight
8 oz
Material
PVC
Inseam
32 in
Features
Heavy Duty Snaps, Lightweight Coating is Durable and Stays Supple in cold temperatures, NonWoven Lining Absorbs Moisture, Premium Snap Lock Suspender Buckles, Suspender Crossover, Therm-O-Rad Sealed Seams
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O32007.3X.01
Zoro #
G7681342
UPC #
-
Country of Origin
Viet Nam
Item
Rain Bib Overall
Color
Yellow
Fabric Weight
8 oz
Material
PVC
Inseam
32 in
Features
Heavy Duty Snaps, Lightweight Coating is Durable and Stays Supple in cold temperatures, NonWoven Lining Absorbs Moisture, Premium Snap Lock Suspender Buckles, Suspender Crossover, Therm-O-Rad Sealed Seams
Standards
ANSI, ASTM
Gender
Unisex
ANSI Class
Not Rated
Resists
Acids, Alcohols, Alkalis, Mildew, Oils, Salts
Includes
Elastic Suspenders, Metal Tack Buttons
Number of Inside Pockets
0
Seam Style
Sealed
Number of Outside Pockets
0
Number of Pockets
0
High-Visibility
No
Ankle Type
Open
ANSI Type
Unrated
Insulated for Cold Conditions
No
Includes Suspenders
Yes
Fly Closure Type
Snap
Leg Fit
Straight Leg
Will Fit Over Boots
Yes
Reflective Stripe Border Type
None
Lining Material
PVC
Style
Rain Bib Overall
Includes Lining
Yes
Series
O32007
Waist Closures
Straps
Waist Closure
Straps

Description

Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Open, Fabric Weight 8 oz, Thickness 18 mil, Fly Closure Type Snap, Standards ANSI, ASTM, Insulated for Cold Conditions No, Reflective Stripe Border Type None

Ratings & reviews