Shop TINGLEY

Rain Bib Overall, PVC, 31 in Inseam, 18 mil Thickness, Yellow, XL

  • Mfr # O32007.XL.01

  • Zoro # G7681473


product price: 
$
27.39
/ea

Key Features

Color
Yellow
Fabric Weight
8 oz
Material
PVC
Inseam
31 in
Features
Heavy Duty Snaps, Lightweight Coating is Durable and Stays Supple in cold temperatures, NonWoven Lining Absorbs Moisture, Premium Snap Lock Suspender Buckles, Suspender Crossover, Therm-O-Rad Sealed Seams
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O32007.XL.01
Zoro #
G7681473
UPC #
-
Country of Origin
Viet Nam
Item
Rain Bib Overall
Color
Yellow
Fabric Weight
8 oz
Material
PVC
Inseam
31 in
Features
Heavy Duty Snaps, Lightweight Coating is Durable and Stays Supple in cold temperatures, NonWoven Lining Absorbs Moisture, Premium Snap Lock Suspender Buckles, Suspender Crossover, Therm-O-Rad Sealed Seams
Number of Pockets
0
Number of Inside Pockets
0
Gender
Unisex
Seam Style
Sealed
ANSI Class
Not Rated
Number of Outside Pockets
0
Resists
Acids, Alcohols, Alkalis, Mildew, Oils, Salts
High-Visibility
No
ANSI Type
Unrated
Includes Lining
Yes
Will Fit Over Boots
Yes
Reflective Stripe Border Type
None
Series
O32007
Fly Closure Type
Snap
Style
Rain Bib Overall
Insulated for Cold Conditions
No
Lining Material
PVC
Leg Fit
Straight Leg
Includes Suspenders
Yes
Ankle Type
Open
Waist Closures
Straps
Waist Closure
Straps

Description

Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Unisex, Size XL, Size-Body Type Regular, Color Yellow, Inseam 31 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Open, Fabric Weight 8 oz, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps

Ratings & reviews