Shop TINGLEY
See all product information
Create Account
High Visibility Fleece Liner/Jacket, Polyester, Class 2 R, Green/Yellow, XL
- Mfr # J73022.XL
- Zoro # G9797882
product price:Â
$
71.19
/ea
Key Features
Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J73022.XL
- Zoro #
- G9797882
- UPC #
- 081138730243
- Country of Origin
- China
Dimensions
- Size
- XL
- Length
- 29 in
- Fits Chest Size
- Provide Excellent Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments, Superior Comfort
- Maximum Chest Size
- 51 in
- Minimum Chest Size
- 48 in
- Sleeve Length
- 36 in
- Reflective Stripe Width
- 2 in
- Bottle Size
- XL
Description
High Visibility Fleece Jacket, Style Heavyweight Fleece Jacket, ANSI Class 2, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green/Yellow, Size XL, Number of Outside Pockets 4, Maximum Chest Size 51 in, Material Polyester, Standards ANSI/ISEA 107 Class 2, Minimum Chest Size 48 in, Insulated for Cold Conditions Yes, Cuff Style Elastic, Fabric Weight 360 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.