Shop TINGLEY
See all product information
Create Account
Breathable Rain Jacket, Polyester, Class 3 R, Green/Yellow, L
- Mfr # J25022.LG
- Zoro # G4502906
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Green/Yellow
Front Closure Type
Zipper
Number of Pockets
0-3
Number of Outside Pockets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J25022.LG
- Zoro #
- G4502906
- UPC #
- 081138250239
- Country of Origin
- China
Dimensions
- Size
- L
- Thickness
- 39 mil
- Fits Chest Size
- 2 in Reflective Tape
- Length
- 31 in
- Maximum Chest Size
- 46 in
- Sleeve Length
- 35 1/2 in
- Minimum Chest Size
- 44 in
- Size-Body Type
- Regular
Description
Breathable Rain Jacket, Garment Type Rain Jacket, Style Soft Shell Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 1, Color Green/Yellow, Front Closure Type Zipper, Gender Men's, Shell Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Fleece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.