Shop TINGLEY

Rain Bib Overall, Polyurethane, 32 in Inseam, 48 in to 50 in Waist, 0.25 mm Thickness, Gold, 2XL

  • Mfr # O22047.2X

  • Zoro # G4238751


product price: 
$
42.19
/ea

Key Features

Color
Gold
Fabric Weight
5.5 oz
Material
Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O22047.2X
Zoro #
G4238751
UPC #
081138000407
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Waist Size
48 in to 50 in
Thickness
0.25 mm
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Size - Body Type
Regular
Size-Body Type
Regular

Details

Item
Rain Bib Overall
Color
Gold
Fabric Weight
5.5 oz
Material
Polyurethane
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Gender
Unisex
Rainwear Style
Rain Bib Overall
Number of Outside Pockets
2
Closure Type
Pull On
ANSI Class
Not Rated
Number of Pockets
2
Seam Style
Heat Sealed
Includes
Knee Patch Pockets
Rainwear Primary Material
Polyurethane
Liner Material
Nylon
Rainwear Ankle Style
Snap
Number of Inside Pockets
0
High-Visibility
No
Lining Material
Nylon
Fly Closure Type
None
Includes Lining
Yes
Reflective Stripe Border Type
None
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Will Fit Over Boots
Yes
ANSI Type
Unrated
Coating Material
Polyurethane
Includes Suspenders
Yes
Series
O22047
Pocket Locations
Knee
Style
Rain Bib Overall
Pass Through Pockets
No
Ankle Type
Snaps
Waist Closures
Straps
Waist Closure
Straps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size 2XL, Size-Body Type Regular, Color Gold, Inseam 32 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps

Ratings & reviews