Shop TINGLEY

Rain Bib Overall, Polyurethane, 32 in Inseam, 56 in to 58 in Waist, 0.25 mm Thickness, Gold, 4XL

  • Mfr # O22047.4X

  • Zoro # G4239083


product price: 
$
42.19
/ea

Key Features

Color
Gold
Fabric Weight
5.5 oz
Material
Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O22047.4X
Zoro #
G4239083
UPC #
081138000421
Country of Origin
Viet Nam
Item
Rain Bib Overall
Color
Gold
Fabric Weight
5.5 oz
Material
Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
32 in
Features
2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Seam Style
Heat Sealed
Gender
Unisex
Number of Pockets
2
Number of Outside Pockets
2
Rainwear Ankle Style
Snap
Rainwear Primary Material
Polyurethane
Closure Type
Pull On
Number of Inside Pockets
0
Rainwear Style
Rain Bib Overall
ANSI Class
Not Rated
Includes
Knee Patch Pockets
Resists
Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
Liner Material
Nylon
High-Visibility
No
Includes Suspenders
Yes
Insulated for Cold Conditions
No
Coating Material
Polyurethane
ANSI Type
Unrated
Pass Through Pockets
No
Series
O22047
Lining Material
Nylon
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Pocket Locations
Knee
Includes Lining
Yes
Fly Closure Type
None
Ankle Type
Snaps
Reflective Stripe Border Type
None
Style
Rain Bib Overall
Waist Closures
Straps
Waist Closure
Straps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size 4XL, Size-Body Type Regular, Color Gold, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products