Rain Bib Overall, Polyester/Polyurethane, 33 in Inseam, 60 in to 62 in Waist, 12 mil Thickness, 5XL

  • Mfr # O24122

  • Zoro # G4902791


product price:  $67.99
/ea

Key Features

Color
Green/Yellow
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O24122
Zoro #
G4902791
UPC #
081138222489
Country of Origin
Multiple

Dimensions

Size
5XL
Fits Waist Size
60 in to 62 in
Thickness
12 mil
Minimum Waist Size
60 in
Maximum Waist Size
62 in
Size - Body Type
Regular

Details

Item
Rain Bib Overall
Color
Green/Yellow
Fabric Weight
6 oz/sq yd
Material
Polyester/Polyurethane
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
33 in
Features
2 in Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity
Standards
ANSI/ISEA 107 Class E, ASTM E96
Rainwear Ankle Style
Hook-and-Loop, Take-Up Straps
Gender
Unisex
Seam Style
Stitched, Taped
Rainwear Style
Rain Bib Overall
Liner Material
Polyester
Resists
Mildew, Water
Includes
Crossover, Heavy Duty Suspenders, Quick Release Buckles
Rainwear Primary Material
Polyester, Polyurethane
Closure Type
Snap Fly Front
High-Visibility
Yes
Includes Suspenders
Yes
Garment Features
None
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Reflective Stripe Border Type
None
Ankle Type
Hook-and-Loop
Leg Fit
Straight Leg
Lining Material
Polyester
Number of Inside Pockets
0
Number of Outside Pockets
0
Includes Lining
Yes
ANSI Type
R
Series
O24122
Secondary Hazard
Rain Protection
Breathable Fabric
Yes
ANSI Class
E
Fly Closure Type
Snap
Style
Rain Bib Overall
Pass Through Pockets
No
Waist Closures
Snaps

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester/Polyurethane, Gender Unisex, Size 5XL, Size-Body Type Regular, Color Green/Yellow, Inseam 33 in, Maximum Waist Size 62 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6 oz/sq yd, Thickness 12 mil, Fly Closure Type Snap, Standards ANSI/ISEA 107 Class E, ASTM E96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products