Shop TINGLEY

Men's Rain Jacket, Polyurethane, Snaps with Storm Flap, Blue, 2XL

  • Mfr # J22201.2X
  • Zoro # G2388931

product price: 
$
42.25
/ea

Key Features

Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J22201.2X
Zoro #
G2388931
UPC #
081138222052
Country of Origin
Viet Nam

Dimensions

Size
2XL
Length
33 in
Rainwear Size
2XL
Fits Chest Size
52 in to 54 in
Thickness
10 mil
Sleeve Length
35 1/2 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
Rain Jacket
Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Liner Material
Nylon
Rainwear Features
Chemical Resistant
Rainwear Style
Rain Jacket
Rainwear Closure Type
Snaps, Storm Flap
Rainwear Primary Material
Polyurethane
Hood Style
None
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Rainwear Cuff Style
Straight
Rainwear Color
Blue
Seam Style
Heat Sealed
Hood Included
No
ANSI Class
Not Rated
High Visibility
No
Features
2 mil Exterior Coating, Storm Fly Front Seals
Lining Material
Polyurethane
Standards
ASTM E96
Number of Inside Pockets
0
High-Visibility
No
Includes Hood
No
Back Stripe Pattern
None
Garment Type
Rain Jacket
Front Stripe Pattern
None
Cuff Style
Open
Includes Removable Liner
No
Wind-Resistant
Yes
Series
J22201
ANSI Type
Unrated
Coating Material
Polyurethane
Style
Rain Jacket
Includes Lining
Yes
Insulated for Cold Conditions
No
Front Closure Type
Snaps with Storm Flap
Shell Material
Nylon/Polyurethane

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 33 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.