Shop TINGLEY

Men's Rain Jacket, Polyurethane, Snaps with Storm Flap, Blue, L

  • Mfr # J22201.LG
  • Zoro # G1937054

product price: 
$
42.25
/ea

Key Features

Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J22201.LG
Zoro #
G1937054
UPC #
081138222038
Country of Origin
Viet Nam
Item
Rain Jacket
Color
Blue
Material
Polyurethane
Closure Type
Snaps with Storm Flap
Fabric Weight
5.5 oz/sq yd
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
0
Seam Style
Heat Sealed
Rainwear Cuff Style
Straight
Rainwear Style
Rain Jacket
Standards
ASTM E96
High Visibility
No
Rainwear Features
Chemical Resistant
Hood Style
None
Hood Included
No
Liner Material
Nylon
Rainwear Color
Blue
Rainwear Primary Material
Polyurethane
Rainwear Closure Type
Snaps, Storm Flap
Resists
Alkalis, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
Features
2 mil Exterior Coating, Storm Fly Front Seals
ANSI Class
Not Rated
Lining Material
Polyurethane
Number of Inside Pockets
0
High-Visibility
No
Series
J22201
Back Stripe Pattern
None
Cuff Style
Open
Includes Hood
No
ANSI Type
Unrated
Front Stripe Pattern
None
Garment Type
Rain Jacket
Includes Removable Liner
No
Wind-Resistant
Yes
Insulated for Cold Conditions
No
Coating Material
Polyurethane
Style
Rain Jacket
Includes Lining
Yes
Front Closure Type
Snaps with Storm Flap
Shell Material
Nylon/Polyurethane

Description

Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snaps with Storm Flap, Gender Men's, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Polyurethane

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.