This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O32007.LG
- Zoro #
- G507461813
- UPC #
- -
- Country of Origin
- China
- Item
- Rainwear
- Color
- Yellow
- Material
- Pvc
- Lining
- Yes
- Flame Resistant
- No
- Sleeves Primary Material
- PVC
- Industry Type
- Bib Overalls
Description
Tingley MVO3107 American Polyester Overalls have a lightweight, durable PVC coating that remains supple even in cold temperatures The overalls also contain a nonwoven lining that absorbs moisture for all day comfort Additional overall features include ThermORad sealed seams for 100 waterproof protection standard suspender buckles and heavyduty snaps The MVO3107 overalls are yellow with a plain front and offers chemical resistance to many acids, oils, alcohols, salts and alkalies, and is resistant to mildew
- •8 oz.
- •18 mil. thick
- •Lightweight, durable and supple PVC coating
- •Non-woven polyester lining
- •Therm-O-Rad sealed seams
- •100% waterproof
- •Standard suspender buckles
- •Heavy-duty snaps
- •Yellow
- •Plain front
- •Mildew resistant
- •Offers chemical resistance to many acids, oils, alcohols, salts and alkalies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.