This item is Discontinued.

Tingley Rainwear, PVC, Yellow, M O56107.MD

This item is Discontinued.

Tingley

Rainwear, PVC, Yellow, M (Discontinued)

Mfr # O56107.MD
Zoro # G2463217
Country of Origin Unknown
Category Rain Overalls
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O56107.MD
Zoro #
G2463217
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M

Details

Item
Rainwear
Color
Yellow
Material
PVC
Standards
ASTM D6413-08
Seam Style
Heat Sealed

Description

The Tingley Durascrim Double Coated Pvc On Polyester Overalls Have Extremely High Tear Strength Which Is The Result Of An Open Weave Polyester Scrim Fabric Being Sandwiched Between Two Layers Of Flame Resistant Pvc Coating. Ideal For Light Chemical, Construction, Utilities, Agriculture, Food Processing, And General Industry. Therm-O-Rad Sealed Seam Construction Provides Chemical Splash Protection. A Thicker Outside Coating For Better Abrasion Resistance And Lighter Interior Coating Protects Fabric From Chemical Contamination.,Medium


  • •Therm-O-Rad sealed seams for 100% waterproof protection
  • •Fly front seals out wind, rain, and contaminants
  • •Take-up snaps on ankle cuffs for adjustable fit
  • •Non-conductive, non-corrosive hardware
  • •Mildew resistant
  • •Flame-resistant. Self extinguishing with flameout and afterglow less than 2 seconds after removal ignition source. (Test Method ASTM D6413.)
  • •Chemical resistance: many acids, oils, alcohols, salts, and alkalis

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.