This item is Discontinued.

This item is Discontinued.
Tingley J24129 Icon Jacket, Fluorescent Orange/Red/Black, Large (Discontinued)
Mfr #
J24129.LG
Zoro #
G105660830
UPC # 81138241930
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J24129.LG
- Zoro #
- G105660830
- UPC #
- 81138241930
- Country of Origin
- China
- Number of Pockets
- Hand warmer side pockets and front cargo pockets
- Lining Material
- Mesh/taffeta
- Standards
- ANSI/ISEA 107 Type R Class 3 compliant
- Includes
- adjustable hood, hand warmer side pockets, front cargo pockets, inner breast pocket
- Gender
- Unisex
- Water-Resistant
- Yes
- Fabric Weight
- 300 denier polyester
Description
Tingley j24129 icon jacket, fluorescent orange/red/black, lg the icon premium ansi compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.