This item is Discontinued.

This item is Discontinued.
Tingley Phase 2 Hi-Vis Jacket, Zipper, Fluorescent Yellow/Green/Charcoal Gray, 5XL (Discontinued)
Mfr #
J73022.5X
Zoro #
G305660784
UPC # 81138730281
Country of Origin China
Category High Visibility Jackets & Coats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J73022.5X
- Zoro #
- G305660784
- UPC #
- 81138730281
- Country of Origin
- China
Dimensions
- Size
- 5XL
Details
- Color
- Fluorescent Yellow/Green/Charcoal Gray
- Number of Pockets
- 4 exterior pockets
- Lining Material
- Black fleece
- Water-Resistant
- Yes
- Fabric Weight
- 150 denier polyester, 360 gram black fleece
- Gender
- Unisex
Description
Tingley phase 2 hi-vis jacket, zipper, fluorescent yellow/green/charcoal gray, 5xl features: ansi/isea 107 class 2 compliant jacket for high visibility athletic apparel design and performance adapted for work environments insulating heavy weight fleece provides warmth and comfort fluorescent yellow-green background material for excellent daytime visibility 2" silver reflective tape reflects light for 360 nighttime conspicuity 4 exterior pockets for added convenience breathable, insulating fabric for 3 season comfort overhead shoulder design for complete freedom of movement storm fly front and zipper front closure seals out wind front hand warmer pockets with zipper closure right and left breast security pockets with zipper closure adjustable elastic drawcord at waist for easy adjustment black material in high ear areas helps conceal dirt sleeves are lined for ease of use 2 mic tabs can be zipped into the icon (j24122 & j24129) outer shell to create a multi-season comfort system
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.