Shop TINGLEY

Flame Resistant Rain Jacket, 3XL, 13 oz Heavy Duty PVC, Snaps, Storm Flap Closure

  • Mfr # J41248.3X
  • Zoro # G0695628

product price: 
$
44.95
/ea

Key Features

Color
Green
Fabric Weight
13 oz
Length
32 in
Standards
ASTM D6413
Arc Flash PPE Category
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J41248.3X
Zoro #
G0695628
UPC #
081138412460
Country of Origin
Viet Nam
Item
Flame Resistant Rain Jacket
Color
Green
Fabric Weight
13 oz
Standards
ASTM D6413
Arc Flash PPE Category
0
Material
Heavy Duty PVC
Closure Type
Snaps, Storm Flap
Number of Inside Pockets
0
Includes
Elastic Closures Inner Cuffs
Gender
Unisex
Number of Pockets (Inside)
0
Number of Pockets (Outside)
0
Resists
Chemical, Flame, Mildew, Water, Wind
Hood Style
Detachable
Liner Material
Polyester
Seam Style
Sealed
Number of Outside Pockets
0
Cuff Style
Elastic
Lining Material
Polyester
ANSI Class
Not Rated
Style
Rain Jacket
High-Visibility
No
Garment Type
Rain Jacket
Front Stripe Pattern
None
Front Closure Type
Snaps with Storm Flap
Wind-Resistant
Yes
Includes Removable Liner
No
Back Stripe Pattern
None
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Series
J41248
Hood Features
Hood Snaps are Affixed to a Collar Flange and Do Not Penetrate the Garment
Insulated for Cold Conditions
No
Includes Hood
No
Collar Style
High Collar
ANSI Type
Unrated
Includes Lining
Yes
Material Trade Name
Polyester, PVC
Total Number of Pockets
0
Shell Material
Heavy Duty PVC

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style Detachable, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.