Shop TINGLEY

Flame Resistant Rain Jacket, XL, 13 oz Heavy Duty PVC, snaps Closure

  • Mfr # J41248.XL
  • Zoro # G0695646

product price: 
$
44.95
/ea

Key Features

Color
Green
Fabric Weight
13 oz
Length
31 in
Standards
ASTM D6413
Arc Flash PPE Category
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J41248.XL
Zoro #
G0695646
UPC #
081138412446
Country of Origin
Viet Nam

Dimensions

Size
XL
Length
31 in
Thickness
17 mil
Sleeve Length
35 in
Minimum Chest Size
58 in
Maximum Chest Size
58 in
Fits Chest Size
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind

Details

Item
Flame Resistant Rain Jacket
Color
Green
Fabric Weight
13 oz
Standards
ASTM D6413
Arc Flash PPE Category
0
Material
Heavy Duty PVC
Closure Type
snaps
Gender
Unisex
Includes
Elastic Closures Inner Cuffs
Number of Inside Pockets
0
Seam Style
Sealed
Resists
Chemical, Flame, Mildew, Water, Wind
Number of Pockets (Inside)
0
Liner Material
Polyester
Hood Style
Detachable
Number of Outside Pockets
0
Number of Pockets (Outside)
0
Style
Rain Jacket
Lining Material
Polyester
Cuff Style
Elastic
ANSI Class
Not Rated
High-Visibility
No
Front Closure Type
Snaps with Storm Flap
Series
J41248
ANSI Type
Unrated
Collar Style
High Collar
Insulated for Cold Conditions
No
Front Stripe Pattern
None
Includes Hood
No
Includes Lining
Yes
Features
Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100% Waterproof Protection, Storm Fly Front Seals Out Wind
Hood Features
Hood Snaps are Affixed to a Collar Flange and Do Not Penetrate the Garment
Wind-Resistant
Yes
Includes Removable Liner
No
Garment Type
Rain Jacket
Back Stripe Pattern
None
Material Trade Name
Polyester, PVC
Total Number of Pockets
0
Shell Material
Heavy Duty PVC

Description

Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style Detachable, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.