Shop TINGLEY

Flame-Resistant Rain Bib Overall, PVC, 30 in Inseam, 40 in to 42 in Waist, 17 mil Thickness, Green

  • Mfr # O41008.LG.02

  • Zoro # G3275291


product price: 
$
24.15
/ea

Key Features

Color
Green
Size
L
Fabric Weight
11 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O41008.LG.02
Zoro #
G3275291
UPC #
081138841031
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
40 in to 42 in
Thickness
17 mil
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Size - Body Type
Regular
Size-Body Type
Regular

Details

Item
Flame-Resistant Overall
Color
Green
Fabric Weight
11 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
30 in
Features
Heavy Duty Snaps, Mildew Resistant, Plain Front, Specialty PVC Coating Resists Fats, Stitch Bonded Non-Woven Lining Defies Punctures and Tears as Well as Dissipates Moisture, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Standards
ASTM D6413
Seam Style
Sealed
Rainwear Primary Material
Polyester, PVC
Gender
Men's
Includes
Elastic Suspenders, Crossover Buckle
Arc Flash PPE Category
0
Number of Pockets
0
Closure Type
hook-and-loop
Liner Material
Polyester
Rainwear Ankle Style
Straight Cuff
Rainwear Style
Flame Resistant Rain Bib Overall
Resists
Alcohols, Alkalis, Caustics, Chemicals, Fats, Flame, Industrial Acids, Mildew, Moisture, Oils, Punctures, Salts, Tears
High-Visibility
No
Pass Through Pockets
No
Number of Inside Pockets
0
Will Fit Over Boots
Yes
Includes Lining
Yes
Includes Belt Loops
No
Lining Material
Polyester
Reflective Stripe Border Type
None
Style
High performance rainwear, provides superior protection against acids, caustics, and chemicals.
Includes Suspenders
Yes
Series
O41008
Fly Closure Type
Snap
Coating Material
PVC
Number of Outside Pockets
0
Insulated for Cold Conditions
No
ANSI Type
Unrated
Leg Fit
Straight Leg
ANSI Class
Not Rated
Ankle Type
Open
Waist Closures
Buckle and Snaps
Waist Closure
Buckle and Snaps

Description

Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size L, Size-Body Type Regular, Color Green, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 11 oz, Thickness 17 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews