Shop TINGLEY

Flame-Resistant Rain Bib Overall, PVC, 29 in Inseam, 36 in to 38 in Waist, 17 mil Thickness, Green

  • Mfr # O41008.MD.02

  • Zoro # G3331255


product price: 
$
24.15
/ea

Key Features

Color
Green
Fabric Weight
13 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O41008.MD.02
Zoro #
G3331255
UPC #
081138841024
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Waist Size
36 in to 38 in
Thickness
17 mil
Minimum Waist Size
36 in
Maximum Waist Size
38 in
Size - Body Type
Regular
Size-Body Type
Regular

Details

Item
Flame-Resistant Rain Bib Overall
Color
Green
Fabric Weight
13 oz
Material
PVC
Rainwear Features
Chemical Resistant, Wind Resistant
Inseam
29 in
Features
Heavy Duty Snaps, Mildew Resistant, Plain Front, Specialty PVC Coating Resists Fats, Stitch Bonded Non-Woven Lining Defies Punctures and Tears as Well as Dissipates Moisture, Therm-O-Rad Sealed Seams for 100% Liquid Proof Protection
Standards
ASTM D6413
Arc Flash PPE Category
0
Closure Type
hook-and-loop
Includes
Elastic Suspenders, Crossover Buckle
Resists
Alcohols, Alkalis, Caustics, Chemicals, Fats, Flame, Industrial Acids, Mildew, Moisture, Oils, Punctures, Salts, Tears
Rainwear Ankle Style
Straight Cuff
Number of Pockets
0
Rainwear Primary Material
Polyester, PVC
Seam Style
Sealed
Liner Material
Polyester
Gender
Men's
Rainwear Style
Flame Resistant Rain Bib Overall
High-Visibility
No
ANSI Type
Unrated
Series
O41008
Will Fit Over Boots
Yes
Lining Material
Polyester
Leg Fit
Straight Leg
Ankle Type
Open
Number of Outside Pockets
0
Number of Inside Pockets
0
Reflective Stripe Border Type
None
Coating Material
PVC
Includes Suspenders
Yes
Includes Belt Loops
No
Style
Rain Bib Overall
Insulated for Cold Conditions
No
Includes Lining
Yes
Pass Through Pockets
No
ANSI Class
Not Rated
Fly Closure Type
Snap
Waist Closures
Buckle and Snaps
Waist Closure
Buckle and Snaps

Description

Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material PVC, Gender Men's, Size M, Size-Body Type Regular, Color Green, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Open, Fabric Weight 13 oz, Thickness 17 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews