Shop TINGLEY

High Visibility Rain Jacket with Hood, Polyurethane, Class 3 P, Orange, 4XL

  • Mfr # J56129.4X.01
  • Zoro # G3596817

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
Orange
Front Closure Type
Snap, Storm Flap, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J56129.4X.01
Zoro #
G3596817
UPC #
081138561274
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Chest Size
Chemical Resistant, Wind Resistant
Thickness
16 mil
Length
32 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in

Details

Item
High Visibility Rain Jacket with Hood
Material
Polyurethane
Color
Orange
Front Closure Type
Snap, Storm Flap, Zipper
Number of Pockets
0-3
Number of Outside Pockets
2
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
P
Lining Material
Polyester
Standards
ANSI/ISEA 107
Features
Chemical Resistant, Wind Resistant
Gender
Unisex
Hood Style
Attached
Seam Style
Lap Sealed with a Combination of RF/Heat-Seal and Stitching
Fabric Weight
6.25 oz
Resists
Chemical, Wind
Includes
Silver Reflective Tape, Adjustable Drawcord
High-Visibility
Yes
Includes Lining
Yes
Includes Hood
Yes
Style
Rain Jacket
Wind-Resistant
Yes
Cuff Style
Hook-and-Loop, Take-Up Straps
Liner Material
Polyester
Shell Material
Polyurethane
Wire Color
Orange

Description

High Visibility Rain Jacket with Hood, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snap, Storm Flap, Zipper, Gender Unisex, Material Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Attached, Length 32 in, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Polyester, Features Chemical Resistant, Wind Resistant, Standards ANSI/ISEA 107, Cuff Style Hook-and-Loop, Take-Up Straps, Thickness 16 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.